
MV E-Rated Fuse 5500VAC 600A Bolt-On, Series: DSR0 Striker
Item #: 363026
Cat #: A055B2DSR0-600E
UPC: 782001802745
to view pricing and more.
Documents & Guides
Medium Voltage E-Rated Fuse 5500VAC 600A Bolt-On, Series: DSR0 Visual Indicator Amp-Trap®
Overview
Medium Voltage E-Rated Fuse 5500VAC 600A Bolt-On, Series: DSR0 Visual Indicator Amp-Trap®
Mersen fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They are single, double, triple or quadruple barrels 3 inch diameter (size D) with end mounts designed for bolting directly to equipment bus or terminal pads.
Also known as: 782001802745, A055B2DSR0-600E
Specifications
No Specifications Available