Cable Tie, Integrated Mounting Hole, Natural, 8.1" Long, 1000/PK

Item #: 363035

Cat #: L-7-50MH-9-M

UPC: 728494916903

to view pricing and more.
Documents & Guides
Cable Tie, Integrated Mounting Hole, Natural, 8.1 Inch Long, 0.18 Inch Wide, 1.75 Inch Max Bundle Size, 50lb Rating, Pack of 1000, Order in Multiples of 5000

Overview

Cable Tie, Integrated Mounting Hole, Natural, 8.1 Inch Long, 0.18 Inch Wide, 1.75 Inch Max Bundle Size, 50lb Rating, Pack of 1000, Order in Multiples of 5000
Also known as: 728494916903, L-7-50MH-9-M

Specifications

Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 8.100 in
Color: Natural
Material: Nylon
Weight Capacity: 50 lbs
Length: 8.100 in