Cable, Power, SpeedTEc DIN Connector, D-Flying Lead, 10AWG, Std. 40m

Item #: 363087

Cat #: 2090-CPWM7DF-10AA40

UPC: 884951216105

to view pricing and more.
Documents & Guides
Cable, Power, SpeedTec DIN Connector, D-Flying Lead, 10 AWG, Standard Non-Flex, 40 meter

Overview

Cable, Power, SpeedTec DIN Connector, D-Flying Lead, 10 AWG, Standard Non-Flex, 40 meter
Also known as: 884951216105, 2090-CPWM7DF-10AA40

Specifications

Gauge: 10 AWG
Type: Cable, Power
Length: 40 m
Gauge: 10 AWG
Length: 40 m
Type: Cable, Power