Terminal Block, Jumpers, Uninsulated, 2P, 15 mm Center to Center

Item #: 36310

Cat #: 1492-N15

UPC: 781180986239

to view pricing and more.
Documents & Guides
Terminal Block, Jumpers, Uninsulated, 2 Pole, 15 mm Center to Center, 50 in a Package

Overview

Terminal Block, Jumpers, Uninsulated, 2 Pole, 15 mm Center to Center, 50 in a Package
Also known as: 781180986239, 1492-N15

Specifications

Type: Terminal Block, Jumper
Mounting: Screw
Poles: 2
Family / Style: 1492
Standards: Build America Buy America Compliant
Type: Terminal Block, Jumper
Poles: 2
Standards: Build America Buy America Compliant
Mounting: Screw
Family / Style: 1492