UTP Patch Cord, Category 5e, Red, 5' Length

Item #: 363104

Cat #: NK5EPC5RDY

UPC: 074983055302

Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, Copper, Modular Plugs, Category 5e, 24 AWG, Length: 5 Foot, Red

Overview

Patch Cord, Copper, Modular Plugs, Category 5e, 24 AWG, Length: 5 Foot, Red
Also known as: 074983055302, NK5EPC5RDY

Specifications

Gauge: 24 AWG
Color: Red
Length: 5 ft
Material: Copper
Shielding: Unshielded
Gauge: 24 AWG
Length: 5 ft
Shielding: Unshielded
Color: Red
Material: Copper