87W 6V EMER LTG

Item #: 36314

Cat #: F100

UPC: 746504001630

to view pricing and more.
Documents & Guides
CHL F100 87W 6V EMER LTG

Overview

CHL F100 87W 6V EMER LTG
Also known as: 746504001630, F100

Specifications

Volts DC: 6
Color: Gray
Material: Steel
Wattage: 87
Volts AC Range: 120 - 277
Volts DC: 6
Material: Steel
Volts AC Range: 120 - 277
Color: Gray
Wattage: 87