Two-Door Floorstand Type 4X 1/4-Turn Latches, 60x60x18, Brushed, SS304

Item #: 363240

Cat #: A60H6018SSLPQT

UPC: 783510137182

to view pricing and more.
Floorstanding two-door enclosure is ideal for indoor or outdoor use. This Two-Door Floorstand Type 4X 1/4-Turn Latches, A60H6018SSLPQT item measures 60x60x18in. with a material of SS304 finish Brushed.

Overview

Floorstanding two-door enclosure is ideal for indoor or outdoor use. This Two-Door Floorstand Type 4X 1/4-Turn Latches, A60H6018SSLPQT item measures 60x60x18in. with a material of SS304 finish Brushed.

This two-door stainless steel enclosure with quarter-turn latches is designed to house electronic controls and components. It provides protection from noncorrosive or mildly corrosive elements in both indoor and outdoor environments. Typical applications are in the food and beverage, packaging, water, petroleum and chemical processing industries.

Also known as: 783510137182, A60H6018SSLPQT

Features & Benefits

  • Floor-standing enclosure with 1/4 turn latching
  • Seams continuously welded and ground smooth
  • Flange trough collar on all four sides of door openings
  • Seamless foam-in-place one-piece gasket provides water-, oil- and dust-tight seal against contaminants
  • Black die-cast quarter-turn latches with slotted insert provided on three sides of each door
  • Concealed hinges provide 180-degree door opening and allow easy door removal and cleaning of hinge area
  • Bolt-on 12-in.-high stainless steel floor stands
  • Heavy-duty Type 316L stainless steel lifting eyes
  • Collar studs on inside of enclosure back for mounting optional panels
  • Removable centerpost for easy panel installation

Specifications

IP/NEMA Rating: IP66, NEMA 12
Width: 60.060 in
Depth: 18.060 in
Material: Stainless Steel 304
Finish: Brushed #4
Height: 60.060 in
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 12
Depth: 18.060 in
Finish: Brushed #4
Standards: Build America Buy America Compliant
Width: 60.060 in
Material: Stainless Steel 304
Height: 60.060 in