Cam Connector, Female Terminal, #2-4/0 AWG, Green *** Discontinued ***

Item #: 363280
Cat #: 16F22-G
UPC: 078477721162
Sign In or Register to view pricing and more.
Documents & Guides
Cam Connector, Female Terminal Connector, Bus Bar Mount, Offset, #2-4/0 AWG, Green Female, Terminal Connector, Offset, Terminal, 2-4/0 AWG, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Green *** Discontinued ***

Overview

Cam Connector, Female Terminal Connector, Bus Bar Mount, Offset, #2-4/0 AWG, Green Female, Terminal Connector, Offset, Terminal, 2-4/0 AWG, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Green *** Discontinued ***
16 Series Single Pole Cam Type Female Offset Connector Taper Nose, 600 Volts Rated Up To 400 Amperes Continuous. Cable Range - 2 To 4/0 - Green
Also known as: 078477721162, 16F22-G

Specifications

Color: Green
Material: Thermoplastic Vulcanizate (TPV)
Color: Green
Material: Thermoplastic Vulcanizate (TPV)

Customer Reviews

No reviews for this product
(0)