This product has been discontinued.
Electronic Ballast, 2 Lamp, Programmed Start, 120-277 Volt, T8
Item #:
363286
Cat #:
IOP2S32LWSC35M
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Electronic Ballast, 2 Lamp, Programmed Start, 120-277 Volt, T8Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, Optanium Series. For use with the following Linear Lamp Types: (1 or 2) F17T8, F25T8, F32T8 (17, 25, 32W).
Overview
Electronic Ballast, 2 Lamp, Programmed Start, 120-277 Volt, T8Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, Optanium Series. For use with the following Linear Lamp Types: (1 or 2) F17T8, F25T8, F32T8 (17, 25, 32W).
Also known as: IOP2S32LWSC35M
Specifications
Wattage: | 32 |
Type: | Programmed Start, Electronic |
Volts AC: | 120, 277 |
Shape: | T8 (Tubular) |
Family / Style: | Optanium |
Wattage: | 32 |
Volts AC: | 120, 277 |
Family / Style: | Optanium |
Type: | Programmed Start, Electronic |
Shape: | T8 (Tubular) |
Customer Reviews
No reviews for this product
(0)