Grounding Bushing, Set-Screw, 1/2", Threaded, Insulated, Malleable Iron

Item #: 363393

Cat #: IBC-50LS-4AC

UPC: 783126303704

to view pricing and more.
Documents & Guides
Conduit Hardware, Bushings, Insulating, Trade Size: 1/2 Inch, Material: Malleable Iron, Connection Type: Set-screw, Maximum Temperature Rating: 150° C, Features: For Rigid And Imc, With Aluminum Lug, Outside Diameter: 1 3/16 Inch, Width: 7/16 Inch, Grounding Wire Size Minimum: 14 Awg

Overview

Conduit Hardware, Bushings, Insulating, Trade Size: 1/2 Inch, Material: Malleable Iron, Connection Type: Set-screw, Maximum Temperature Rating: 150° C, Features: For Rigid And Imc, With Aluminum Lug, Outside Diameter: 1 3/16 Inch, Width: 7/16 Inch, Grounding Wire Size Minimum: 14 Awg
Also known as: 783126303704, IBC-50LS-4AC

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 1/2 in