Frame Tie-Down Bracket, Black, Plastic

Item #: 36342

Cat #: PCMFTD10

UPC: 783510166670

to view pricing and more.
Frame Tie-Down Bracket provides an easy means to secure and bundle cables to ProLine frames. This Frame Tie-Down Bracket, PCMFTD10 item colored Black with a material of Plastic.

Overview

Frame Tie-Down Bracket provides an easy means to secure and bundle cables to ProLine frames. This Frame Tie-Down Bracket, PCMFTD10 item colored Black with a material of Plastic.

The ProLine Frame VELCRO® Tie-Down Bracket provides an easy means to secure and bundle cables using any of the frame's rectangular holes. The bracket can be positioned parallel or perpendicular to the frame and needs no tools to install-just push into any hole and twist to fasten. The proper bend radius is easily maintained with the flexible Velcro tie-down, plus it provides easy initial and future cable installations. The bracket is made of a durable plastic. Both tie-down and bracket are black. Please note VELCRO® is a trademark of VELCRO® Industries B.V.

Also known as: 783510166670, PCMFTD10

Features & Benefits

  • Tie-Down Bracket provides an easy means to secure and bundle cables using any of the frame's rectangular holes
  • The bracket can be positioned parallel or perpendicular to the frame and needs no tools to install - just push into any hole and twist to fasten
  • The proper bend radius is easily maintained with the flexible Velcro tie-down, plus it provides easy initial and future cable installations
  • The bracket is made of a durable plastic. Both tie-down and bracket are black

Specifications

Color: Black
Material: Plastic
Finish: Smooth Matte
Weight: 0.100 lb
Color: Black
Finish: Smooth Matte
Material: Plastic
Weight: 0.100 lb