Inductive Proximity Sensor, Tubular

Item #: 363426

Cat #: E57SAL30A2

UPC: 782113384832

Sign In or Register to view pricing and more.
Documents & Guides
Inductive Proximity Sensor, Tubular, Short Barrel Length, Shielded, End Sensing Surface, 10 mm (0.39 Inch) Sensing Range, 2-wire, 20-250VAC/DC, 45/65 Hz, 30 mm Diameter, Threaded Barrel, 5 Meter Cable, Standard Frequency, N.O. Output.

Overview

Inductive Proximity Sensor, Tubular, Short Barrel Length, Shielded, End Sensing Surface, 10 mm (0.39 Inch) Sensing Range, 2-wire, 20-250VAC/DC, 45/65 Hz, 30 mm Diameter, Threaded Barrel, 5 Meter Cable, Standard Frequency, N.O. Output.
Also known as: 782113384832, E57SAL30A2

Specifications

Type: Inductive Proximity Sensor, Shielded
Diameter: 30 mm
Volts DC Range: 20 - 250
Volts AC Range: 20 - 250
Type: Inductive Proximity Sensor, Shielded
Volts DC Range: 20 - 250
Diameter: 30 mm
Volts AC Range: 20 - 250