Panel for FS Typ 1 2Dr fits 48x52 W

Item #: 363545

Cat #: A37P48N

UPC: 783510139179

Sign In or Register to view pricing and more.
Panel for Free-Stand, Type 1 Two-Door Enclosures, fits 48.00x52/53, White

Overview

Panel for Free-Stand, Type 1 Two-Door Enclosures, fits 48.00x52/53, White

Panels for free-stand, Type 1 two-door standard and disconnect enclosures.

Also known as: 783510139179, A37P48N

Features & Benefits

  • Back Panels used with Free-Stand enclosures

Specifications

Color: White
Material: Steel
Width: 48 in
Finish: Powder Coated
Height: 37.160 in
Color: White
Width: 48 in
Height: 37.160 in
Material: Steel
Finish: Powder Coated