This product has been discontinued.

Fuse, 90A North American Style Stud Mount High Speed, 500VAC
Item #: 36361
Cat #: FWH-90B
UPC: 051712795814
to view pricing and more.
Documents & Guides
90 Amp North American Style Stud Mount High Speed Fuse, 500V
Overview
90 Amp North American Style Stud Mount High Speed Fuse, 500V
Also known as: 051712795814, FWH-90B
Specifications
| Volts AC: | 500 |
| Volts DC: | 500 |
| Amps: | 90 |
| Mounting: | Bolt On |
| Interrupt Rating DC: | 50 kA |
| Interrupt Rating AC: | 200 kA |
| Class: | aR |
| Volts AC: | 500 |
| Amps: | 90 |
| Interrupt Rating DC: | 50 kA |
| Class: | aR |
| Volts DC: | 500 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 200 kA |