Breaker, 20A, 1P, 120/240V, 10 kAIC

Item #: 363716

Cat #: BR120H

UPC: 786676362115

to view pricing and more.
20 Amp, 1-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC, High-Magnetic

Overview

20 Amp, 1-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC, High-Magnetic

Type BR 1-inch Plug-on Circuit Breaker Catalog#:BR120H Type BR 1-inch Plug-On High-Magnetic Circuit Breaker, Single-Pole, 20A, 120/240V, 10 kAIC, #14-4 AWG Cu/Al at 600C or 750C

Also known as: 786676362115, BR120H

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Family / Style: BR
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 20
Family / Style: BR