Panel for Junction Box, Size: 12" x 10", Material: Stainless Steel

Item #: 36376

Cat #: A12P10SS

UPC: 783510555900

to view pricing and more.
Documents & Guides
Panel for Junction Box Size: 12" x 10", Material/Finish: Stainless Steel Type 304

Overview

Panel for Junction Box Size: 12" x 10", Material/Finish: Stainless Steel Type 304

Panel for Junction Box Size: 12" x 10", Material/Finish: Stainless Steel Type 304

Also known as: 783510555900, A12P10SS

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Height: 10.750 in
Width: 8.750 in
Material: Stainless Steel 304
Finish: Brushed #3
Weight: 1.900 lb
Height: 10.750 in
Material: Stainless Steel 304
Weight: 1.900 lb
Width: 8.750 in
Finish: Brushed #3