2
more

Category 6 UTP Copper Patch Cord, 24 AWG, Black, 7 Feet
Item #: 363878
Cat #: UTPSP7BLY
UPC: 074983171286
to view pricing and more.
Documents & Guides
TX6™ PLUS Category 6 UTP Copper Patch Cord, 24 AWG, Black, 7 Foot Length, Modular Plug on Each End
Overview
TX6™ PLUS Category 6 UTP Copper Patch Cord, 24 AWG, Black, 7 Foot Length, Modular Plug on Each End
For reliable network connections, choose our Cat 6 UTP patch cord. Enjoy easy installation, tangle-free use, and quick port identification with our compact design technology.
Also known as: 074983171286, UTPSP7BLY
Specifications
| Gauge: | 24 AWG |
| Length: | 7 ft |
| Material: | Copper |
| Color: | White |
| Shielding: | Unshielded |
| Stranding: | Stranded |
| Family / Style: | Pan-Net® |
| Gauge: | 24 AWG |
| Material: | Copper |
| Shielding: | Unshielded |
| Family / Style: | Pan-Net® |
| Length: | 7 ft |
| Color: | White |
| Stranding: | Stranded |