Category 6 UTP Copper Patch Cord, 24 AWG, Black, 10 Feet

Item #: 363879

Cat #: UTPSP10BLY

UPC: 074983168927

to view pricing and more.
TX6™ PLUS Category 6 UTP Copper Patch Cord, 24 AWG, Black, 10 Foot Length, Modular Plug on Each End

Overview

TX6™ PLUS Category 6 UTP Copper Patch Cord, 24 AWG, Black, 10 Foot Length, Modular Plug on Each End

For reliable network connections, choose our Cat 6 UTP patch cord. Enjoy easy installation, tangle-free use, and quick port identification with our compact design technology.

Also known as: 074983168927, UTPSP10BLY

Specifications

Gauge: 24 AWG
Material: Copper
Color: White
Length: 10 ft
Shielding: Unshielded
Stranding: Stranded
Family / Style: Pan-Net®
Gauge: 24 AWG
Color: White
Shielding: Unshielded
Family / Style: Pan-Net®
Material: Copper
Length: 10 ft
Stranding: Stranded