UTP Patch Cord, Cat 6, 15', Blue

Item #: 363892

Cat #: UTPSP15BUY

UPC: 074983169412

to view pricing and more.
UTP Patch Cord, 15', Category 6/Class E, Blue, Modular Plugs on Each End

Overview

UTP Patch Cord, 15', Category 6/Class E, Blue, Modular Plugs on Each End

The TX6™ PLUS Cat 6 UTP Patch Cord is constructed of 24 AWG, unshielded, twisted pair, stranded, CM cable with enhanced performance modular plugs. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The patch cord is 15 FT in length and blue.

Also known as: 074983169412, UTPSP15BUY

Specifications

Gauge: 24 AWG
Color: Blue
Material: Copper
Length: 15 ft
Gauge: 24 AWG
Material: Copper
Color: Blue
Length: 15 ft