Copper Patch Cord, Cat 6, Violet UTP Cab

Item #: 363895

Cat #: UTPSP7VLY

UPC: 074983171361

to view pricing and more.
Category 6, UTP patch cord with TX6™ PLUS Modular Plugs on each end. Violet, 7 ft.

Overview

Category 6, UTP patch cord with TX6™ PLUS Modular Plugs on each end. Violet, 7 ft.

The TX6™ PLUS Cat 6 UTP Patch Cord is constructed of 24 AWG, unshielded, twisted pair, stranded, CM cable with enhanced performance modular plugs. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The patch cord is 7 FT in length and violet.

Also known as: 074983171361, UTPSP7VLY

Specifications

Length: 7 ft
Material: Copper
Color: Violet
Length: 7 ft
Color: Violet
Material: Copper