Straight Section CleanTray, 4.00x4.00x120.00, Brushed, SS304

Item #: 36391

Cat #: CT44120SS

UPC: 783510157319

to view pricing and more.
CleanTray Straight Sections are ideal in frequent washdown areas, with or without perforations. This Straight Section CleanTray, CT44120SS item measures 4.00x4.00x120.00 inch with a material of SS304 finish Brushed.

Overview

CleanTray Straight Sections are ideal in frequent washdown areas, with or without perforations. This Straight Section CleanTray, CT44120SS item measures 4.00x4.00x120.00 inch with a material of SS304 finish Brushed.

The Clean Tray Stainless Steel Cable Tray is designed to protect rated cabling in applications that require frequent washdown. A variety of sloped-top fittings with front, inside or outside cover options allows for highly-customized runs using standard catalog product and supports directional control of washdown effluence.

Also known as: 783510157319, CT44120SS

Features & Benefits

  • Clean Tray Straight sections are available in 10-ft. lengths with or without perforations
  • Available with a 20-degree sloped cover in some sizes
  • One U-connector and hardware is supplied with each straight section
  • The Clean Tray steel system is designed to protect rated cabling in applications that require frequent washdown

Specifications

IP/NEMA Rating: NEMA 1
Width: 4 in
Height: 4 in
Material: Stainless Steel
Length: 10 ft
IP/NEMA Rating: NEMA 1
Height: 4 in
Length: 10 ft
Width: 4 in
Material: Stainless Steel