Panel For Enclosure, 8" x 6", Stainless Steel

Item #: 36399

Cat #: A8P6SS

UPC: 783510555702

to view pricing and more.
Documents & Guides
Panel for Junction Box Size: 8" x 6", Size/Dims: 6.75x4.88, Material/Finish: Stainless Steel

Overview

Panel for Junction Box Size: 8" x 6", Size/Dims: 6.75x4.88, Material/Finish: Stainless Steel

Panel for Junction Box Size: 8" x 6", Size/Dims: 6.75x4.88, Material/Finish: Stainless Steel

Also known as: 783510555702, A8P6SS

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Width: 4.880 in
Height: 6.750 in
Material: Stainless Steel 304
Finish: Brushed #3
Weight: 0.600 lb
Width: 4.880 in
Material: Stainless Steel 304
Weight: 0.600 lb
Height: 6.750 in
Finish: Brushed #3