This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Non-reversing NEMA contactor, Size 2, Three phase full voltage, Contactor amp rating 45A, 3 wire (NO aux included), 110-120/220-240VAC 60Hz coil, Non-combination type, Enclosure NEMA type (open), No enclosure
Overview
Non-reversing NEMA contactor, Size 2, Three phase full voltage, Contactor amp rating 45A, 3 wire (NO aux included), 110-120/220-240VAC 60Hz coil, Non-combination type, Enclosure NEMA type (open), No enclosure
Also known as: 783087067684, 40FP32AA
Specifications
Mounting: | Snap In |
Phase: | 3 |
Mounting: | Snap In |
Phase: | 3 |
Customer Reviews
No reviews for this product
(0)