This product has been discontinued.

One-Hole Rigid Strap, 4", Steel
Item #: 36401
Cat #: RX1341
UPC: 050169950111
to view pricing and more.
Documents & Guides
One-Hole Rigid Strap, 4", Steel
Overview
One-Hole Rigid Strap, 4", Steel
Also known as: 050169950111, RX1341
Specifications
| Mounting: | 1-Hole |
| Material: | Steel |
| Diameter: | 4 in |
| Mounting: | 1-Hole |
| Diameter: | 4 in |
| Material: | Steel |