to view pricing and more.
Documents & Guides
Wire Marker Tape, Color: Black, Dimensions: 0.215" x 96", Compatible With: STD Tape Dispenser
Overview
Wire Marker Tape, Color: Black, Dimensions: 0.215" x 96", Compatible With: STD Tape Dispenser
3M™ ScotchCode™ SDR-BK Wire Marker Tape Refill Roll is a polyester film tape that is color-coded for easy identification. It's ideal for marking power, control, fiber optic, telecommunications and instrumentation applications. The tape has an acrylic, pressure-sensitive adhesive and withstands temperatures of -40 to 250 degrees F (-40 to 121 degrees C).
Also known as: 054007094234, SDR-BK
Specifications
| Type: | Tape, Wire Marker, Dispenser |
| Material: | Polyester |
| Color: | Black |
| Length: | 8 ft |
| Width: | 0.215 in |
| Type: | Tape, Wire Marker, Dispenser |
| Color: | Black |
| Width: | 0.215 in |
| Material: | Polyester |
| Length: | 8 ft |