Wire Marker Tape, Brown

Item #: 364031

Cat #: SDR-BN

UPC: 054007094258

to view pricing and more.
Documents & Guides
Wire Marker Tape, Brown, Dimensions: 0.215" x 96", Compatible With: STD Tape Dispenser

Overview

Wire Marker Tape, Brown, Dimensions: 0.215" x 96", Compatible With: STD Tape Dispenser

3M™ ScotchCode™ SDR-BN Wire Marker Tape Refill Roll is a polyester film tape that is color-coded for easy identification. It's ideal for marking power, control, fiber optic, telecommunications and instrumentation applications. The tape has an acrylic, pressure-sensitive adhesive and withstands temperatures of -40 to 250 degrees F (-40 to 121 degrees C).

Also known as: 054007094258, SDR-BN

Specifications

Type: Tape, Wire Marker
Color: Brown
Material: Polyester
Width: 0.215 in
Length: 96 in
Type: Tape, Wire Marker
Material: Polyester
Length: 96 in
Color: Brown
Width: 0.215 in