to view pricing and more.
Documents & Guides
Wire Marker Tape, Gray, Dimensions: 0.215" x 96", Compatible With: STD Tape Dispenser
Overview
Wire Marker Tape, Gray, Dimensions: 0.215" x 96", Compatible With: STD Tape Dispenser
3M™ ScotchCode™ SDR-GY Wire Marker Tape Refill Roll is ideal for phase identification on large- or small-gauge wire or cable and for automotive applications on tubing, hoses and replacement parts. This color-coded tape is also used for identification of terminal blocks, terminal strips, wire in panel boards or a piece of switchgear. This thin and conformable tape is ideal for industrial electrical applications. It is compatible with the 3M ScotchCode Tape Dispenser STD. RoHS 2011/65/EU Compliant.
Also known as: 054007094272, SDR-GY
Specifications
| Type: | Tape, Wire Marker |
| Material: | Polyester |
| Color: | Gray |
| Width: | 0.215 in |
| Length: | 96 in |
| Type: | Tape, Wire Marker |
| Color: | Gray |
| Length: | 96 in |
| Material: | Polyester |
| Width: | 0.215 in |