Orange Wire Marker Tape

Item #: 364034

Cat #: SDR-OR

UPC: 054007094289

to view pricing and more.
Documents & Guides
Wire Marker Tape, Color: Orange, Dimensions: 0.215" x 96", Compatible With: STD Tape Dispenser

Overview

Wire Marker Tape, Color: Orange, Dimensions: 0.215" x 96", Compatible With: STD Tape Dispenser

3M™ ScotchCode™ SDR-OR Wire Marker Tape Refill Roll is color-coded and is ideal for phase identification on large- or small-gauge wire or cable, as well as automotive applications on tubing, hoses and replacement parts. This tape can also be used for identification of terminal blocks, terminal strips, wire in panel boards or on a piece of switchgear. It is compatible with 3M STD ScotchCode tape dispensers that provide easy and excellent usage. RoHS 2011/65/EU Compliant‎.

Also known as: 054007094289, SDR-OR

Specifications

Type: Tape, Wire Marker
Color: Orange
Length: 8 ft
Width: 0.215 in
Type: Tape, Wire Marker
Length: 8 ft
Color: Orange
Width: 0.215 in