Red Wire Marker Tape

Item #: 364035

Cat #: SDR-RD

UPC: 054007094296

to view pricing and more.
Documents & Guides
Wire Marker Tape, Color: Red, Dimensions: 0.215" x 96", Compatible With: STD Tape Dispenser

Overview

Wire Marker Tape, Color: Red, Dimensions: 0.215" x 96", Compatible With: STD Tape Dispenser

3M™ ScotchCode™ SDR-RD Wire Marker Tape Refill Roll is ideal for phase identification on large- or small-gauge wire or cable and for automotive applications on tubing, hoses and replacement parts. This color-coded tape is also used for identification of terminal blocks, terminal strips, wire in panel boards or a piece of switchgear. This thin and conformable tape is ideal for industrial electrical applications. It is compatible with the 3M ScotchCode Tape Dispenser STD. RoHS 2011/65/EU Compliant‎.

Also known as: 054007094296, SDR-RD

Specifications

Type: Tape, Wire Marker
Color: Red
Length: 8 ft
Width: 0.215 in
Type: Tape, Wire Marker
Length: 8 ft
Color: Red
Width: 0.215 in