Violet Wire Marker Tape

Item #: 364036

Cat #: SDR-VL

UPC: 054007094586

to view pricing and more.
Documents & Guides
Wire Marker Tape, Color: Violet, Dimensions: 0.215" x 96", Compatible With: STD Tape Dispenser

Overview

Wire Marker Tape, Color: Violet, Dimensions: 0.215" x 96", Compatible With: STD Tape Dispenser

3M™ ScotchCode™ SDR-VL Wire Marker Tape Refill Roll is a polyester film tape that is color-coded for easy identification. It's ideal for marking power, control, fiber optic, telecommunications and instrumentation applications. The tape has an acrylic, pressure-sensitive adhesive and withstands temperatures of -40 to 250 degrees F (-40 to 121 degrees C).

Also known as: 054007094586, SDR-VL

Specifications

Type: Tape, Wire Marker
Length: 8 ft
Width: 0.215 in
Color: Violet
Type: Tape, Wire Marker
Width: 0.215 in
Length: 8 ft
Color: Violet