Midsize Wallplate, Telephone Jack, 1-Gang, Light Almond

Item #: 364060

Cat #: 40539-PMT

UPC: 078477341087

to view pricing and more.
Documents & Guides
Midsize Wallplate, Telephone Jack, 1-Gang, 6P4C, Screw Terminals, Color: Light Almond.

Overview

Midsize Wallplate, Telephone Jack, 1-Gang, 6P4C, Screw Terminals, Color: Light Almond.

Midsize Telephone Wall Jack, 6P4C, Light Almond

Also known as: 078477341087, 40539-PMT

Specifications

Color: Light Almond
Mounting: Box
Gangs: 1
Material: Nylon
Number of Ports: 1
Connector Type: 6P4C
Color: Light Almond
Gangs: 1
Number of Ports: 1
Mounting: Box
Material: Nylon
Connector Type: 6P4C