Slide Dimmer, 450W, IllumaTech, White

Item #: 364064
Cat #: IPM06-1LZ
UPC: 078477282090
Sign In or Register to view pricing and more.
Documents & Guides
IllumaTech Slide Dimmer, 450W, 120V, 3-Way/Single-Pole, Magnetic Low Voltage, Electro-Mechanical, Preset, LED Locator Light, Includes: Color Change Plates Ivory & Light Almond, Color: White.

Overview

IllumaTech Slide Dimmer, 450W, 120V, 3-Way/Single-Pole, Magnetic Low Voltage, Electro-Mechanical, Preset, LED Locator Light, Includes: Color Change Plates Ivory & Light Almond, Color: White.
IllumaTech 600VA (450W) Magnetic Low Voltage Dimmer, Single Pole and 3-Way, White/Ivory/Light Almond
Also known as: 078477282090, IPM06-1LZ

Specifications

Type: 3-Way, Slide, Electro-Mechanical, Locator Light, Preset, Low Voltage, Magnetic, Single-Pole
Wattage: 450
Color: Light Almond, Ivory, White
Volts AC: 120
Type: 3-Way, Slide, Electro-Mechanical, Locator Light, Preset, Low Voltage, Magnetic, Single-Pole
Color: Light Almond, Ivory, White
Wattage: 450
Volts AC: 120

Customer Reviews

No reviews for this product
(0)