Nail Safety Plate, Steel, 5" x 18"

Item #: 364084

Cat #: BOCA5X18

UPC: 705591880481

to view pricing and more.
Documents & Guides
Nail Safety Plate, Steel, 5" x 18", 6 Nail Holes Each End

Overview

Nail Safety Plate, Steel, 5" x 18", 6 Nail Holes Each End

Provides protection from nail and screw penetration.

Also known as: 705591880481, BOCA5X18

Specifications

Width: 5 in
Material: Steel
Length: 18 in
Width: 5 in
Length: 18 in
Material: Steel