16rts-1040md

Item #: 364103

Cat #: 16R23-B

UPC: 078477023235

to view pricing and more.
Documents & Guides
16rts-1040mdMale, Panel Receptacle, 90-degree, Threaded Stud, 2-4/0 Awg, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Blue

Overview

16rts-1040mdMale, Panel Receptacle, 90-degree, Threaded Stud, 2-4/0 Awg, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Blue
Also known as: 078477023235, 16R23-B

Specifications

Gender: Male
Color: Blue
Amps: 400
Type: Cam-Type Connector
Volts AC: 600
Material: Thermoplastic Vulcanizate (TPV)
Gender: Male
Amps: 400
Volts AC: 600
Color: Blue
Type: Cam-Type Connector
Material: Thermoplastic Vulcanizate (TPV)