FEM PANEL RECEPTACLE

Item #: 364105

Cat #: 16R24-14R

UPC: 078477000465

to view pricing and more.
Documents & Guides
LEV 16R24-14R FEM PANEL RECEPTACLE

Overview

LEV 16R24-14R FEM PANEL RECEPTACLE
Also known as: 078477000465, 16R24-14R

Specifications

Gender: Female
Mounting: Panel
Color: Red
Amps: 400
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R
Gender: Female
Color: Red
Material: Thermoplastic Vulcanizate (TPV)
Mounting: Panel
Amps: 400
IP/NEMA Rating: NEMA 3R