L- Bracket Pkg of 20, 4" x 4"

Item #: 36412

Cat #: CT44LB

UPC: 783510171667

Sign In or Register to view pricing and more.
Wireaway L-Bracket, Material: Stainless Steel, Dimensions: 4" x 4"

Overview

Wireaway L-Bracket, Material: Stainless Steel, Dimensions: 4" x 4"

Used to support a cable tray run. Can be mounted to a vertical UNISTRUT® channel. UNISTRUT is a registered trademark of Unistrut Corporation.

Also known as: 783510171667, CT44LB

Features & Benefits

  • Clean Tray L-Brackets are used for supporting a Clean Tray run
  • Can be mounted to a vertical UNISTRUT® channel
  • UNISTRUT is a registered trademark of Unistrut Corporation
  • The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown

Specifications

IP/NEMA Rating: NEMA 1
Width: 4 in
Height: 4 in
Material: Stainless Steel 304
Finish: Brushed #3
Weight: 9.500 lb
IP/NEMA Rating: NEMA 1
Height: 4 in
Finish: Brushed #3
Width: 4 in
Material: Stainless Steel 304
Weight: 9.500 lb