4 Light Etched Glass Modern Chandelier Light, Brushed Nickel

Item #: 364127

Cat #: P4622-09

UPC: 785247166299

Sign In or Register to view pricing and more.
Documents & Guides
Four Light Etched Glass Modern Chandelier Light, 24 Inch x 24 Inch x 21 Inch, Brushed Nickel Finish ***Requires (4) A19 Lamps To Operate (Sold Separately)***

Overview

Four Light Etched Glass Modern Chandelier Light, 24 Inch x 24 Inch x 21 Inch, Brushed Nickel Finish ***Requires (4) A19 Lamps To Operate (Sold Separately)***

Four-light chandelier with white etched glass from the Bravo collection. Linear elements stream throughout the fixture to compose a relaxed but exotic ambiance. Generously scaled glass shades add distinction against the Brushed Nickel finish and provide pleasing illumination to your room. Six feet of 9 gauge chain is supplied for ceiling chain mount. Bravo possesses a smart simplicity to complement today's home entirely with confidence and style.

Also known as: 785247166299, P4622-09

Specifications

Base: Medium Screw (E26)
Wattage: 100
Color: Brushed Nickel
Shape: A19 (Arbitrary)
Standards: California Proposition 65
Base: Medium Screw (E26)
Color: Brushed Nickel
Standards: California Proposition 65
Wattage: 100
Shape: A19 (Arbitrary)