
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Hss Co-op; Outdoor; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Brass Body, Glass Housing, Brass Canopy, Brass Bracket, Brass Candle Cover; Fixture Finish: Weatheredcopper Body, Clearseeded Housing, Weatheredcopper Canopy, Weatheredcopper Bracket; Width: 11 In; Height: 18 In; Extends: 12 In; Wire Length: 6-1/2in; Connection: Mounted To Box; Backplate/canopy Size: 1 In Depth X 6 In Width X12 In Height; Outlet Box Up: 4-5/8 In; Outlet Box Down: 6-1/2 In; Lamp Included:no
Overview
Sea Gull Lighting; Wall Lantern; Hss Co-op; Outdoor; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Brass Body, Glass Housing, Brass Canopy, Brass Bracket, Brass Candle Cover; Fixture Finish: Weatheredcopper Body, Clearseeded Housing, Weatheredcopper Canopy, Weatheredcopper Bracket; Width: 11 In; Height: 18 In; Extends: 12 In; Wire Length: 6-1/2in; Connection: Mounted To Box; Backplate/canopy Size: 1 In Depth X 6 In Width X12 In Height; Outlet Box Up: 4-5/8 In; Outlet Box Down: 6-1/2 In; Lamp Included:no
Also known as: 785652844140, 8441-44
Specifications
No Specifications Available