Swing-Out Panel Kit 12.00x10.0

Item #: 364313

Cat #: A12SPK10C

UPC: 783510349301

Sign In or Register to view pricing and more.
Swing-Out Panel Kit, fits 12.00x10.00, Aluminum

Overview

Swing-Out Panel Kit, fits 12.00x10.00, Aluminum

The Swing-Out Panel Kit provides an attractive, cost-effective solution for installing front-mounted panels in Continuous Hinge, Type 4X, and Overlapping Cover, Type 4X enclosures. No drilling required.

Also known as: 783510349301, A12SPK10C

Specifications

Height: 12 in
Width: 10 in
Material: Aluminum
Finish: Anodized
Weight: 2.220 lb
Height: 12 in
Material: Aluminum
Weight: 2.220 lb
Width: 10 in
Finish: Anodized