MOLDED CASE CIRCUIT

Item #: 364325

Cat #: HDA261504

UPC: 785901558347

to view pricing and more.

Overview

SQD HDA261504 MOLDED CASE CIRCUIT
Also known as: 785901558347, HDA261504

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 150
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating DC: 20 kA
Volts DC: 250
Amps: 150
Standards: California Proposition 65
Interrupt Rating AC: 14 kA