8W A19 LED Lamp, 27K

Item #: 364338
Cat #: 8A19/END/2700-470-DIM-ES
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, A19, 8W, 120VDimmable LED Lamp, 8W, 120V, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 470, CRI: 81, Color Temperature: 2700K, Rated Average Life: 25000 Hours

Overview

Dimmable LED Lamp, A19, 8W, 120VDimmable LED Lamp, 8W, 120V, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 470, CRI: 81, Color Temperature: 2700K, Rated Average Life: 25000 Hours
Also known as: 8A19/END/2700-470-DIM-ES

Specifications

Color Rendering Index (CRI): 81
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 470
Shape: A19 (Arbitrary)
Wattage: 8
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Color Rendering Index (CRI): 81
Volts AC: 120
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 470
Wattage: 8
Light Technology: LED

Customer Reviews

No reviews for this product
(0)