Inlet with 2 Pilots

Item #: 364342

Cat #: 63-68043-972

UPC: 784474547222

to view pricing and more.
Documents & Guides
Inlet, Enclosure NEMA 4X, IP66/IP67, Wiring Capacity 12 to 4 AWG, Horsepower Rating 20 HP At 480 V 3 Phase, Polarity 3 Pole, Ground, (2) Auxiliary/Pilot Contact, Short Circuit Rating 100 Kamp, Standard: Ul, Csa, Nom, Iec, Ce, Nfpa 70e, Size: 3.07 Dia X 2.

Overview

Inlet, Enclosure NEMA 4X, IP66/IP67, Wiring Capacity 12 to 4 AWG, Horsepower Rating 20 HP At 480 V 3 Phase, Polarity 3 Pole, Ground, (2) Auxiliary/Pilot Contact, Short Circuit Rating 100 Kamp, Standard: Ul, Csa, Nom, Iec, Ce, Nfpa 70e, Size: 3.07 Dia X 2.
Also known as: 784474547222, 63-68043-972

Specifications

Volts AC: 480
Type: Inlet
IP/NEMA Rating: NEMA 4X
Volts AC: 480
IP/NEMA Rating: NEMA 4X
Type: Inlet