FiberRunner® Spill-Over Fitting, 2x2, Ye

Item #: 364369

Cat #: FRSPJ2X2YL

UPC: 074983066162

to view pricing and more.
The FiberRunner® 2x2 Spill-Over Junction Fitting is used in cable routing systems. It assembles onto 4x4, 6x4, 12x4, or 24x4 FiberRunner® Channels. It mounts directly to the existing installation with no alteration required. The spill-over junction fitting includes mounting hardware.

Overview

The FiberRunner® 2x2 Spill-Over Junction Fitting is used in cable routing systems. It assembles onto 4x4, 6x4, 12x4, or 24x4 FiberRunner® Channels. It mounts directly to the existing installation with no alteration required. The spill-over junction fitting includes mounting hardware.
Also known as: 074983066162, FRSPJ2X2YL

Specifications

Width: 2 in
Material: ABS
Height: 2 in
Color: Yellow
Family / Style: FiberRunner®
Type: Spill-Over Junction Body
Width: 2 in
Height: 2 in
Family / Style: FiberRunner®
Material: ABS
Color: Yellow
Type: Spill-Over Junction Body