Empty control station, Harmony XAP, XB2 SL, plastic, grey, undrilled, 85x226x87mm

Item #: 364407

Cat #: XAPA2100

UPC: 389110313164

to view pricing and more.
Empty control station, Harmony XAP, XB2 SL, plastic, grey, undrilled, 85x226x87mm

Overview

Empty control station, Harmony XAP, XB2 SL, plastic, grey, undrilled, 85x226x87mm

This is part of the range Harmony XAP, XB2 SL metal enclosures for Harmony XB4. This Harmony XAPA2100 is an empty plastic control station without opening and without hinges. It is impact resistant, dust resistant, water resistant and vibration resistant. This insulated enclosure is highly resistant to acids, bases, sea water, mineral salts, all solvants, petrol, diesel, oils and greases. Its protection index is IP65. It is made of glass-reinforced polyester material. It weighs 0.600Kg with dimensions 85mm wide, 226mm height, 87mm deep. It is compatible with Harmony XB4 range of control and signalling units.

Also known as: 389110313164, XAPA2100

Specifications

IP/NEMA Rating: IP65
Standards: California Proposition 65
IP/NEMA Rating: IP65
Standards: California Proposition 65