REXEL logo

3" x 5" Galvanized Conduit Nipple

Item #: 36449
Cat #: GRC300X500
UPC: 786692006154
Sign In or Register to view pricing and more.
3" Rigid Conduit Nipple, Length: 5", Material: Galvanized Steel.

Product Overview

3" Rigid Conduit Nipple, Length: 5", Material: Galvanized Steel.
Also known as: 786692006154, GRC300X500

Specifications

Diameter: 3 in
Type: Conduit Nipple
Material: Steel
Length: 5 in
Diameter: 3 in
Material: Steel
Type: Conduit Nipple
Length: 5 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)