Panel For Enclosure, 6" x 4", Stainless Steel

Item #: 36450

Cat #: A6P4SS

UPC: 783510555504

to view pricing and more.
Documents & Guides
Panel For Enclosure, 6" x 4", Type 4X, Stainless Steel

Overview

Panel For Enclosure, 6" x 4", Type 4X, Stainless Steel

Panel For Enclosure, 6" x 4", Type 4X, Stainless Steel

Also known as: 783510555504, A6P4SS

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Height: 4.880 in
Weight: 0.300 lb
Width: 2.880 in
Material: Stainless Steel 304
Finish: Brushed #3
Height: 4.880 in
Width: 2.880 in
Finish: Brushed #3
Weight: 0.300 lb
Material: Stainless Steel 304