50A High-Speed Fuse, 500V, North American Style Stud Mount

Item #: 36458

Cat #: FWH-50B

UPC: 051712795777

to view pricing and more.
Documents & Guides
50 Amp, Fuse, North American Style Stud Mount High Speed, 500 Volt AC/DC, 200kA AIC, 50kA at 500 Volt DC

Overview

50 Amp, Fuse, North American Style Stud Mount High Speed, 500 Volt AC/DC, 200kA AIC, 50kA at 500 Volt DC
Also known as: 051712795777, FWH-50B

Specifications

Volts AC: 500
Volts DC: 500
Amps: 50
Mounting: Bolt On
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 200 kA
Class: aR
Family / Style: FHW
Volts AC: 500
Amps: 50
Interrupt Rating DC: 50 kA
Class: aR
Volts DC: 500
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Family / Style: FHW