Slide Dimmer, 300W, Nova T, Almond

Item #: 364724

Cat #: NTELV-300-AL

UPC: 027557092838

to view pricing and more.
Documents & Guides
Nova T Slide Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Slide-To-Off, Almond

Overview

Nova T Slide Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Slide-To-Off, Almond

Nova T Dimmer, Electronic Low-Voltage, Single-pole (small control), 120V/300W inalmond

Also known as: 027557092838, NTELV-300-AL

Specifications

Type: Slide, Low Voltage, Magnetic, Single-Pole
Volts AC: 120
Mounting: Surface
Wattage: 300
Poles: 1
Family / Style: Nova T
Type: Slide, Low Voltage, Magnetic, Single-Pole
Mounting: Surface
Poles: 1
Volts AC: 120
Wattage: 300
Family / Style: Nova T