N1 SCREW COVER ENCL NK 10652

Item #: 364727

Cat #: 444-SC1-NK

UPC: 784572106529

Sign In or Register to view pricing and more.
4x4x4 Screw Cover Type 1 UL Listed Steel No Knockouts ANSI 61 Gray Cover with Teardrop Slots Mounting Holes in Back

Overview

4x4x4 Screw Cover Type 1 UL Listed Steel No Knockouts ANSI 61 Gray Cover with Teardrop Slots Mounting Holes in Back
Also known as: 784572106529, 444-SC1-NK

Specifications

Depth: 4 in
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Depth: 4 in
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in