Cable Tie, Metal Barb, 8.0L (203mm), Int

Item #: 364745

Cat #: BT2I-M30

UPC: 074983413652

Sign In or Register to view pricing and more.
Dome-Top® barb ty cable tie, intermediate cross section, 8.0 (203mm) length, heat stabilized nylon 6.6, black.

Overview

Dome-Top® barb ty cable tie, intermediate cross section, 8.0 (203mm) length, heat stabilized nylon 6.6, black.
Also known as: 074983413652, BT2I-M30

Specifications

Color: Black
Width: 0.141 in
Weight Capacity: 40 lbs
Length: 8 in
Material: Nylon
Size: Intermediate
Product Thickness: 0.041 in
Family / Style: Dome-Top®
Color: Black
Weight Capacity: 40 lbs
Material: Nylon
Product Thickness: 0.041 in
Width: 0.141 in
Length: 8 in
Size: Intermediate
Family / Style: Dome-Top®